Bogen RPK82 Rack Mounting Kit for TPU35B/60B/100B | Graybar Store
Bogen - Rack Mounting Kit for TPU35B/60B/100B - RPK82
+ / - Hover over image to Zoom
Other Views

    Rack Mounting Kit for TPU35B/60B/100B

    Manufacturer: Bogen
    Manufacturer #: RPK82
    SKU: 99517502
    $37.53
    Checking Pricing
         
    Dimensions:3 x 0.5 x 9 inches
    Additional Features:5 rack spaces high
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # RPK82
    • Color Black
    • Dimensions 3 x 0.5 x 9 inches
    • Additional Features 5 rack spaces high
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    Rack panel mounting kit for C35, C60, And C100 (3-1/2 High).