Bogen RPK87 Rack Mounting Kit for Power Vector Amps | Graybar Store
Bogen - Rack Mounting Kit for Power Vector Amps - RPK87
+ / - Hover over image to Zoom
Other Views

    Rack Mounting Kit for Power Vector Amps

    Manufacturer: Bogen
    Manufacturer #: RPK87
    SKU: 22014649
    $33.56
    Checking Pricing
         
    Dimensions:19 Inch
    Additional Features:Hardware not Included
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # RPK87
    • Color Black
    • Dimensions 19 Inch
    • Additional Features Hardware not Included
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    Mounts your power vector amp in a 19 in. standard rack.