B-Line (Eaton) SB81319TT6FB RCM+™ Top Transition Tray, Black, 19 W x 6 in. D | Graybar Store
B-Line (Eaton) - RCM+™ Top Transition Tray, Black, 19 W x 6 in. D - SB81319TT6FB
+ / - Hover over image to Zoom
Other Views

    RCM+™ Top Transition Tray, Black, 19 W x 6 in. D

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB81319TT6FB
    SKU: 25034760
    $149.37
    Checking Pricing
         
    Height (Inches):1-1/2 in.
    Color:Black
    Depth (Inches):6 in.
    Use With:Patchcords and Jumpers
    Mounting Type:Rack Mount
    Width (Inches):19 in.
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB81319TT6FB
    • Color Black
    • Type Transition Tray
    • Depth (Inches) 6 in.
    • Height (Inches) 1-1/2 in.
    Product Overview:
    Eaton® B-Line Rack Mounted Horizontal Transition Tray, Black, Aluminum, Width (Inches): 19 in