Chatsworth 13517-701 Cable Shelf, Rack-Mount, Black | Graybar Store
Chatsworth - Cable Shelf, Rack-Mount, Black - 13517-701
+ / - Hover over image to Zoom
Other Views

    Cable Shelf, Rack-Mount, Black

    Manufacturer: Chatsworth
    Manufacturer #: 13517-701
    SKU: 25094510
    $154.80
    Checking Pricing
         
    Height (Inches):22 in.
    Color:Black
    Depth (Inches):40 in.
    Rack Units:1
    Mounting Type:Rack Mount
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13517-701
    • Color Black
    • Type Rack-Mount Cable Shelf
    • Rack Units 1
    • Depth (Inches) 40 in.
    • Height (Inches) 22 in.
    • Mounting Type Rack Mount
    • Width (Inches) 19 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Rack Mounted Cable Shelf, Black, Rack Units: 1, Width (Inches): 19 in