Panduit SRM19FM2 Equipment Shelf, Solid, Rack Mount, 2 RU | Graybar Store
Panduit - Equipment Shelf, Solid, Rack Mount, 2 RU - SRM19FM2
+ / - Hover over image to Zoom
Other Views

    Equipment Shelf, Solid, Rack Mount, 2 RU

    Manufacturer: Panduit
    Manufacturer #: SRM19FM2
    SKU: 99892024
    $109.92
    Checking Pricing
         
    Height (Inches):3.5 in.
    Color:Black
    Depth (Inches):15.2 in.
    Use With:Equipment Racks
    Mounting Type:Rack Mount
    Width (Inches):19 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SRM19FM2
    • Color Black
    • Type Front Mount Shelf
    • Depth (Inches) 15.2 in.
    • Height (Inches) 3.5 in.
    Product Overview:
    Rack Mount Shelf, Black, Steel, Width (Inches): 19 in