Panduit SRM19CMV3 Equipment Shelf, Cantilevered, Vented, Rack Mount, 3 RU | Graybar Store
Panduit - Equipment Shelf, Cantilevered, Vented, Rack Mount, 3 RU - SRM19CMV3
+ / - Hover over image to Zoom
Other Views

    Equipment Shelf, Cantilevered, Vented, Rack Mount, 3 RU

    Manufacturer: Panduit
    Manufacturer #: SRM19CMV3
    SKU: 25015732
    $178.62
    Checking Pricing
         
    Height (Inches):5.2 in.
    Color:Black
    Depth (Inches):12.5 in.
    Rack Units:3
    Use With:EIA Racks
    Mounting Type:Rack Mount
    Width (Inches):19.2 in.
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SRM19CMV3
    • Color Black
    • Type 2-Post Rack Accessory Vented Shelf
    • Rack Units 3
    • Depth (Inches) 12.5 in.
    • Height (Inches) 5.2 in.
    Product Overview:
    Rack Mount Shelf, Black, Aluminum, Rack Units: 3, Width (Inches): 19.2 in