Panduit SRM19FM1 Equipment Shelf, Solid, Rack Mount, 1 RU | Graybar Store
Panduit - Equipment Shelf, Solid, Rack Mount, 1 RU - SRM19FM1
+ / - Hover over image to Zoom
Other Views

    Equipment Shelf, Solid, Rack Mount, 1 RU

    Manufacturer: Panduit
    Manufacturer #: SRM19FM1
    SKU: 22083360
    $49.46
    Checking Pricing
         
    Height (Inches):1.7 in.
    Color:Black
    Depth (Inches):15.2
    Rack Units:1
    Use With:Equipment Racks
    Mounting Type:Rack Mount
    Width (Inches):19 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SRM19FM1
    • Color Black
    • Type Front Mount Shelf
    • Rack Units 1
    • Depth (Inches) 15.2
    • Height (Inches) 1.7 in.
    • Mounting Type Rack Mount
    • Width (Inches) 19 in.
    • Material Steel
    • Use With Equipment Racks
    Product Overview:
    Rack Mount Shelf, Black, Steel, Rack Units: 1, Width (Inches): 19 in