Wiremold (Legrand) R5BZ Rack Mount Power Plug-In Outlet, 6 Outlet | Graybar Store
Wiremold (Legrand) - Rack Mount  Power Plug-In Outlet, 6 Outlet - R5BZ
+ / - Hover over image to Zoom
Other Views

    Rack Mount Power Plug-In Outlet, 6 Outlet

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: R5BZ
    SKU: 90004523
    $129.02
    Checking Pricing
         
    Brand or Series:Rack Mounted power solutions
    No. of Outlets:6
    Amps:20 A
    Length:6 ft.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # R5BZ
    • Color Black
    • Amps 20 A
    • Brand or Series Rack Mounted power solutions
    • Length 6 ft.
    • No. of Outlets 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    6 ft. Computer grade surge protector lighted switch with 6 rear outlets, 15 amps and black finish.
    • Six 15A rear outlets
    • Perma Power computer grade surge protection
    • Surge Protection Circuitry- Single stage>/li>
    • UL1449 Voltage Protection Rating- 600 volts
    • Noise Reduction- plus35 dB
    • Response Time: Less than 1 nanosecond
    • Cord Length-6 ft.