DITEK DTK-RM12POE Rack Mount Power Over Ethernet Surge Protection | Graybar Store
DITEK - Rack Mount Power Over Ethernet Surge Protection - DTK-RM12POE
+ / - Hover over image to Zoom
Other Views

    Rack Mount Power Over Ethernet Surge Protection

    Manufacturer: DITEK
    Manufacturer #: DTK-RM12POE
    SKU: 25200432
    $533.99
    Checking Pricing
         
    Max. Surge Current:30 A
    Additional Features:Gigabit Ethernet Data Speed without Signal Degradation
    Watts:144
    Color:Black
    Dimensions:19 L x 1.75 W x 2.75 H in
    Depth:2.75 in
    Clamping Voltage:72V
    No. of Outlets:12
    No. of Pins:8
    No. of Pairs:4
    Width (Inches):1.75
    Amps:1.5 A
    Voltage (Volts):48; 64
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DITEK
    • Manufacturer # DTK-RM12POE
    • Color Black
    • Dimensions 19 L x 1.75 W x 2.75 H in
    • Voltage (Volts) 48; 64
    • Additional Features Gigabit Ethernet Data Speed without Signal Degradation
    • Amps 1.5 A
    • Clamping Voltage 72V
    • Depth 2.75 in
    • Max. Surge Current 30 A
    • No. of Outlets 12
    • No. of Pairs 4
    • No. of Pins 8
    • Watts 144
    • Width (Inches) 1.75
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Surge Protective Device, Black, Max. Surge Current: 30 A, Dimensions: 19 L x 1.75 W x 2.75 H in, Clamping Voltage: 72 V