Ortronics (Legrand) OR-30600167 Rack Mount Panel Without 110 Blocks | Graybar Store
Ortronics (Legrand) - Rack Mount Panel Without 110 Blocks - OR-30600167
+ / - Hover over image to Zoom
Other Views

    Rack Mount Panel Without 110 Blocks

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-30600167
    SKU: 99505700
    $66.74
    Checking Pricing
         
    Dimensions (Inches):19 in W x 13 mm D x 3-1/2 in H
    No. of Pairs:200
    Mounting Type:Rack Mount
    Alternate Manufacturer Part No.:OR-30600167
    Style:Without Legs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-30600167
    • Style Without Legs
    • Alternate Manufacturer Part No. OR-30600167
    • Dimensions (Inches) 19 in W x 13 mm D x 3-1/2 in H
    • Materials Aluminum
    • Mounting Type Rack Mount
    • No. of Pairs 200
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Rack Mount Panel Without 110 Blocks, No. of Pairs: 200, Dimension (Inches): 19 in W x 13 mm D x 3-1/2 in H, Aluminum