Panduit GPB484R2Y Rack Mount Panel Kit | Graybar Store
Panduit - Rack Mount Panel Kit - GPB484R2Y
+ / - Hover over image to Zoom
Other Views

    Rack Mount Panel Kit

    Manufacturer: Panduit
    Manufacturer #: GPB484R2Y
    SKU: 25096788
    $145.93
    Checking Pricing
         
    Dimensions (Inches):19 W x 2.19 D x 3.47 H
    Color:Beige
    Rack Units:2
    Packaging:1 Each
    Use With:Cross-Connects
    Product Includes:4-Pair Connector Kit Included; Required quantity of bases and 4-pair connecting blocks, label
    No. of Pairs:96
    Mounting Type:Rack Mount
    No. of Ports:24
    Alternate Manufacturer Part No.:GPB484R2Y
    Pair Count / Rack Units:96-Pair/2 RU
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # GPB484R2Y
    • Color Beige
    • Category Cat 6
    • Pair Count / Rack Units 96-Pair/2 RU
    • No. of Ports 24
    • Rack Units 2
    • Alternate Manufacturer Part No. GPB484R2Y
    • Dimensions (Inches) 19 W x 2.19 D x 3.47 H
    • Materials CRS (Bracket), PC (Bases)
    • Mounting Type Rack Mount
    • No. of Pairs 96
    • Product Includes 4-Pair Connector Kit Included; Required quantity of bases and 4-pair connecting blocks, label
    • Packaging 1 Each
    • Use With Cross-Connects
    • SKU Spec Sheet
      GPB484R2Y Specification Sheet
      GPB484R2Y Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Rack Mount Panel Kit, No. of Pairs: 96, Dimension (Inches): 19 W x 2.19 D x 3.47 H in, Cat 6, CRS (Bracket); PC (Bases), Packaging: 1 Each