Panduit P110B1005R2Y Rack Mount Panel Kit | Graybar Store
Panduit - Rack Mount Panel Kit - P110B1005R2Y
+ / - Hover over image to Zoom
Other Views

    Rack Mount Panel Kit

    Manufacturer: Panduit
    Manufacturer #: P110B1005R2Y
    SKU: 25076257
    $108.00
    Checking Pricing
         
    Dimensions (Inches):19 W x 2.19 D x 3.47 H
    Color:Electric Ivory
    Rack Units:2
    Packaging:1 Each
    Use With:Connecting Blocks; Cross-Connects
    Product Includes:Five 5-pair connectors per row of 25 pairs; Label Holders; Labels; Mounting Screws; Required
    No. of Pairs:100
    Mounting Type:Rack Mount
    No. of Ports:25
    Alternate Manufacturer Part No.:P110B1005R2Y
    Pair Count / Rack Units:100-Pair/2 RU
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P110B1005R2Y
    • Color Electric Ivory
    • Category Cat 5e
    • Pair Count / Rack Units 100-Pair/2 RU
    • No. of Ports 25
    • Rack Units 2
    • Alternate Manufacturer Part No. P110B1005R2Y
    • Dimensions (Inches) 19 W x 2.19 D x 3.47 H
    • Mounting Type Rack Mount
    • No. of Pairs 100
    • Product Includes Five 5-pair connectors per row of 25 pairs; Label Holders; Labels; Mounting Screws; Required
    • Packaging 1 Each
    • Use With Connecting Blocks; Cross-Connects
    • SKU Spec Sheet
      P110B1005R2Y Specification Sheet
      P110B1005R2Y Spec Sheet
    • Country of Origin CN - China
    Product Overview:
    Pan-Punch® Rack Mount Panel Kit, No. of Pairs: 100, Dimension (Inches): 19 W x 2.19 D x 3.47 H in, Cat 5e, Packaging: 1 Each