Panduit P110B100R4WJY Rack Mount Panel | Graybar Store
Panduit - Rack Mount Panel - P110B100R4WJY
+ / - Hover over image to Zoom
Other Views

    Rack Mount Panel

    Manufacturer: Panduit
    Manufacturer #: P110B100R4WJY
    SKU: 25076262
    $108.11
    Checking Pricing
         
    Dimensions (Inches):19 W x 3.59 D x 6.97 H
    Color:Beige
    Rack Units:4
    Packaging:1 Each
    Use With:Connecting Blocks; Cross-Connects
    Product Includes:Mounting Screws
    No. of Pairs:100
    Mounting Type:Rack Mount
    Alternate Manufacturer Part No.:P110B100R4WJY
    Pair Count / Rack Units:100-Pair/4 RU
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P110B100R4WJY
    • Color Beige
    • Category Cat 5e
    • Pair Count / Rack Units 100-Pair/4 RU
    • Rack Units 4
    • Alternate Manufacturer Part No. P110B100R4WJY
    • Dimensions (Inches) 19 W x 3.59 D x 6.97 H
    Product Overview:
    Pan-Punch® Rack Mount Panel, No. of Pairs: 100, Dimension (Inches): 19 W x 3.59 D x 6.97 H in, Cat 5e, Packaging: 1 Each