Siemon S110DB5-24RJP Rack Mount Panel | Graybar Store
Siemon - Rack Mount Panel - S110DB5-24RJP
+ / - Hover over image to Zoom
Other Views

    Rack Mount Panel

    Manufacturer: Siemon
    Manufacturer #: S110DB5-24RJP
    SKU: 22070076
    $289.18
    Checking Pricing
         
    Rack Units:2
    Mounting Type:Rack Mount
    No. of Ports:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # S110DB5-24RJP
    • Category Cat 5e
    • Termination Style T568A/B
    • No. of Ports 24
    • Rack Units 2
    • Mounting Type Rack Mount
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Modular Jack Block, No. of Jacks 24, Wiring T568-A/B, Legs No, Category Type 5E