Tripp Lite RS-0615-R Rack-Mount Network Server Power Strip | Graybar Store
Tripp Lite - Rack-Mount Network Server Power Strip - RS-0615-R
+ / - Hover over image to Zoom
Other Views

    Rack-Mount Network Server Power Strip

    Manufacturer: Tripp Lite
    Manufacturer #: RS-0615-R
    SKU: 22037490
    $71.92
    Checking Pricing
         
    Receptacle Configuration:NEMA 5-15R
    Amps:15 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # RS-0615-R
    • Amps 15 A
    • Receptacle Configuration NEMA 5-15R
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1U Rack-Mount network server 120 volt power strip with 15 amps plus 6-outlet (Rear-Facing) 15-ft. cord.
    • Uses one rack space (1U) in standard 19 inch rack (zero U, mounting possible in many racks)
    • Unfiltered electrical pass-through reliably distributes alternate waveform AC power from UPS or generator to supported equipment
    • 6 rear facing NEMA5-15R output receptacles
    • 15 foot AC cord NEMA5-15P plug connection
    • Lighted power switch confirms power on/off status
    • 15 amp electrical capacity with circuit breaker
    • 120VAC, 50/60Hz electrical compatibility