Bogen RPK84 Rack Mount Kit (For The PCM2000) | Graybar Store
Bogen - Rack Mount Kit (For The PCM2000) - RPK84
+ / - Hover over image to Zoom
Other Views

    Rack Mount Kit (For The PCM2000)

    Manufacturer: Bogen
    Manufacturer #: RPK84
    SKU: 99517498
    $33.59
    Checking Pricing
         
    Dimensions:7 H x 8 W
    Additional Features:4 rack spaces high
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # RPK84
    • Color Black
    • Dimensions 7 H x 8 W
    • Additional Features 4 rack spaces high
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    Rack mounting kit for 2 to 6 PCM2000 modules.