Hubbell Premise Wiring 110RM25 Rack Mount Kit | Graybar Store
Hubbell Premise Wiring - Rack Mount Kit - 110RM25
+ / - Hover over image to Zoom
Other Views

    Rack Mount Kit

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: 110RM25
    SKU: 22038304
    $150.13
    Checking Pricing
         
    Rack Units:3
    Packaging:1 Each
    Use With:5-Pair Connecting Blocks
    Product Includes:Connecting Blocks
    No. of Pairs:200
    Mounting Type:Rack Mount
    Alternate Manufacturer Part No.:110RM25
    Pair Count / Rack Units:200-Pair/3 RU
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # 110RM25
    • Category Cat 5e
    • Pair Count / Rack Units 200-Pair/3 RU
    • Rack Units 3
    • Alternate Manufacturer Part No. 110RM25
    • Materials Steel (Panel Material)
    • Mounting Type Rack Mount
    • No. of Pairs 200
    • Product Includes Connecting Blocks
    • Packaging 1 Each
    • Use With 5-Pair Connecting Blocks
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    NEXTSPEED® Rack Mount Kit, No. of Pairs: 200, Cat 5e, Steel (Panel Material), Packaging: 1 Each