Hubbell Premise Wiring 110RM14 Rack Mount Kit | Graybar Store
Hubbell Premise Wiring - Rack Mount Kit - 110RM14
+ / - Hover over image to Zoom
Other Views

    Rack Mount Kit

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: 110RM14
    SKU: 22038302
    $118.60
    Checking Pricing
         
    Rack Units:2
    Packaging:1 Each
    Use With:4-Pair Connecting Blocks
    Product Includes:Connecting Blocks
    No. of Pairs:100
    Mounting Type:Rack Mount
    Alternate Manufacturer Part No.:110RM14
    Pair Count / Rack Units:100-Pair/2 RU
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # 110RM14
    • Category Cat 5e
    • Pair Count / Rack Units 100-Pair/2 RU
    • Rack Units 2
    • Alternate Manufacturer Part No. 110RM14
    • Materials Steel (Panel Material)
    • Mounting Type Rack Mount
    • No. of Pairs 100
    • Product Includes Connecting Blocks
    • Packaging 1 Each
    • Use With 4-Pair Connecting Blocks
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    NEXTSPEED® Rack Mount Kit, No. of Pairs: 100, Cat 5e, Steel (Panel Material), Packaging: 1 Each