Siemon RIC3-48-01 Rack Mount Interconnect Center, 48 Adapters | Graybar Store
Siemon - Rack Mount Interconnect Center, 48 Adapters - RIC3-48-01
+ / - Hover over image to Zoom
Other Views

    Rack Mount Interconnect Center, 48 Adapters

    Manufacturer: Siemon
    Manufacturer #: RIC3-48-01
    SKU: 22053657
    $324.59
    Checking Pricing
         
    Height (Inches):5.13 in.
    Color:Black
    Depth (Inches):14.51 in.
    Rack Units:3
    Use With:Quick-Pack Adapter Plates
    Lockable:Lockable
    Accommodates:(48) ST, SC, ST/SC, FC Adapters; (6) Fibers
    Material:22053657
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # RIC3-48-01
    • Color Black
    • Mounting Style Rack Mount
    • Type Rack Mount Interconnect Center
    • Rack Units 3
    • Accommodates (48) ST, SC, ST/SC, FC Adapters; (6) Fibers
    • Depth (Inches) 14.51 in.
    • Enclosure Color Black
    • Height (Inches) 5.13 in.
    • Latch Slam
    • Lockable Lockable
    • Material 22053657
    • Use With Quick-Pack Adapter Plates
    • Country of Origin 99 - Multiple
    Product Overview:
    Quick-Pack™ RIC3 Rack Mount Interconnect Center, (48) ST, SC, ST/SC, FC Adapters; (6) Fibers, Black, Rack Mount, Rack Units: 3