Corning CSH-05U-F Closet Splice Housing, 5 RU, (14) 4A, 4R, 4A Splice Trays | Graybar Store
Corning - Closet Splice Housing, 5 RU, (14) 4A, 4R, 4A Splice Trays - CSH-05U-F
+ / - Hover over image to Zoom
Other Views

    Closet Splice Housing, 5 RU, (14) 4A, 4R, 4A Splice Trays

    Manufacturer: Corning
    Manufacturer #: CSH-05U-F
    SKU: 99654468
    $303.24
    Checking Pricing
         
    Width (Inches):17 in.
    Accommodates:(14) 4R, 4S or 4A Splice Trays
    Rack Units:5
    Splice Tray Category:4A, 4R and 4S
    Height (Inches):8.75 in.
    Color:Black
    Depth (Inches):12 in.
    Use With:Equipment Cabinets; Equipment Racks
    Style:Splice Tray
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CSH-05U-F
    • Color Black
    • Style Splice Tray
    • Mounting Style Rack Mount
    • Type Closet Splice Housing
    • Rack Units 5
    • Accommodates (14) 4R, 4S or 4A Splice Trays
    • Brand CSH
    • Depth (Inches) 12 in.
    • Enclosure Color Black
    • Height (Inches) 8.75 in.
    • Splice Tray Category 4A, 4R and 4S
    • Width (Inches) 17 in.
    • For Use With Fiber Splices
    • Use With Equipment Cabinets; Equipment Racks
    • Country of Origin MX - Mexico
    Product Overview:
    CSH Rack Mount Hardware, (14) 4R, 4S or 4A Splice Trays, Black, Rack Mount, Rack Units: 5