Corning CSH-03U Closet Splice Housing, 3 RU, (12) 2M, 2R, 2S Splice Trays | Graybar Store
Corning - Closet Splice Housing, 3 RU, (12) 2M, 2R, 2S Splice Trays - CSH-03U
+ / - Hover over image to Zoom
Other Views

    Closet Splice Housing, 3 RU, (12) 2M, 2R, 2S Splice Trays

    Manufacturer: Corning
    Manufacturer #: CSH-03U
    SKU: 99451143
    $255.22
    Checking Pricing
         
    Width (Inches):17 in.
    Accommodates:(12) 0.2 in Splice Trays
    Rack Units:3
    Splice Tray Category:2M, 2R and 2S
    Height (Inches):5.25 in.
    Color:Black
    Depth (Inches):12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CSH-03U
    • Color Black
    • Mounting Style Rack Mount
    • Type Closet Splice Housing
    • Rack Units 3
    • Accommodates (12) 0.2 in Splice Trays
    • Brand CSH
    • Depth (Inches) 12 in.
    • Enclosure Color Black
    • Height (Inches) 5.25 in.
    • Splice Tray Category 2M, 2R and 2S
    • Width (Inches) 17 in.
    • For Use With Fiber Splices
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    CSH Rack Mount Hardware, (12) 0.2 in Splice Trays, Black, Rack Mount, Rack Units: 3