Corning CLSSC-04U Fiber Optic Housing, Classic Closet Connector, 4 RU | Graybar Store
Corning - Fiber Optic Housing, Classic Closet Connector, 4 RU - CLSSC-04U
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Housing, Classic Closet Connector, 4 RU

    Manufacturer: Corning
    Manufacturer #: CLSSC-04U
    SKU: 96069041
    $424.21
    Checking Pricing
         
    Rack Units:4
    Height (Inches):7 in.
    No. of Panels:12
    Use With:CCH Connector Panels
    Width (Inches):17 in.
    Color:Black
    Depth (Inches):12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CLSSC-04U
    • Color Black
    • Mounting Style Rack Mount
    • Type Fiber Optic Enclosure
    • Rack Units 4
    • Brand LANscape
    • Depth (Inches) 12 in.
    • Enclosure Color Black
    • Height (Inches) 7 in.
    • No. of Panels 12
    • Width (Inches) 17 in.
    • For Use With Fiber Optic Cables
    • Use With CCH Connector Panels
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    CLSSC Rack Mount Hardware, Black, Rack Mount, Rack Units: 4