Corning FDC-002 FDC® Housing, Fiber Optic, (22) 0.2 in. Splice Trays | Graybar Store
Corning - FDC® Housing, Fiber Optic, (22) 0.2 in. Splice Trays - FDC-002
+ / - Hover over image to Zoom
Other Views

    FDC® Housing, Fiber Optic, (22) 0.2 in. Splice Trays

    Manufacturer: Corning
    Manufacturer #: FDC-002
    SKU: 90004161
    $864.67
    Checking Pricing
         
    Height (Inches):17.5 in.
    Use With:2M Splice Trays; 2S Splice Trays; FDC Connector Panels; FDC Modules; Type 2R Splice Trays
    Width (Inches):17 in.
    Color:Beige
    Depth (Inches):11 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # FDC-002
    • Color Beige
    • Mounting Style Rack Mount; Wall Mount
    • Type Fiber Optic
    • Brand FDC
    • Depth (Inches) 11 in.
    • Enclosure Color Beige
    • Height (Inches) 17.5 in.
    • Width (Inches) 17 in.
    • For Use With Fiber Optic Cable
    • Use With 2M Splice Trays; 2S Splice Trays; FDC Connector Panels; FDC Modules; Type 2R Splice Trays
    • Country of Origin MX - Mexico
    Product Overview:
    Evolant® FDC® Rack Mount Hardware, Beige, Rack Mount; Wall Mount, (22) 2M, 2S, 2R Splice Trays; (12) FDC Connector Panels or Modules