Corning CCH3-RECESS-KIT-5 Recess Kit, CCH, 3 RU | Graybar Store
Corning - Recess Kit, CCH, 3 RU - CCH3-RECESS-KIT-5
+ / - Hover over image to Zoom
Other Views

    Recess Kit, CCH, 3 RU

    Manufacturer: Corning
    Manufacturer #: CCH3-RECESS-KIT-5
    SKU: 25633489
    $123.49
    Checking Pricing
         
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CCH3-RECESS-KIT-5
    • Color Grey
    • Mounting Style Rack Mount
    • Type Recess Kit
    • Brand CCH
    • Enclosure Color Black
    • For Use With CCH Housings
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    CCH Rack Mount Hardware, Grey, Rack Mount, Includes (5) pairs of brackets to recess mount/flush mount 3 RU housings