Corning CCH-CS24-A9-P00RE Closet Connector Housing Splice Cassette, Pigtailed, 24 Fiber, LC UPC Duplex, OS2 | Graybar Store
Corning - Closet Connector Housing Splice Cassette, Pigtailed, 24 Fiber, LC UPC Duplex, OS2 - CCH-CS24-A9-P00RE
+ / - Hover over image to Zoom
Other Views

    Closet Connector Housing Splice Cassette, Pigtailed, 24 Fiber, LC UPC Duplex, OS2

    Manufacturer: Corning
    Manufacturer #: CCH-CS24-A9-P00RE
    SKU: 25437718
    $787.00
    Checking Pricing
         
    Accommodates:(24) Fibers; (24) Single Fiber Heat-Shrink Splice Protectors
    Height (Inches):6.4 in.
    Color:Black
    Depth (Inches):7.9 in.
    Width (Inches):1.4 in.
    Style:Splice Tray
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CCH-CS24-A9-P00RE
    • Color Black
    • Style Splice Tray
    • Mounting Style Rack or Wall Mount
    • Type Rack Mount Hardware
    • Accommodates (24) Fibers; (24) Single Fiber Heat-Shrink Splice Protectors
    • Brand CCH
    • Depth (Inches) 7.9 in.
    • Enclosure Color Black
    • Height (Inches) 6.4 in.
    • Width (Inches) 1.4 in.
    • For Use With Closet Connector Housings
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Pretium® CCH Rack Mount Hardware, (24) Fibers; (24) Single Fiber Heat-Shrink Splice Protectors, Black, Rack Mount; Wall Mount