Corning CPP-M3-01U Panel, Rack-Mountable, Plug & Play, 1 RU | Graybar Store
Corning - Panel, Rack-Mountable, Plug & Play, 1 RU - CPP-M3-01U
+ / - Hover over image to Zoom
Other Views

    Panel, Rack-Mountable, Plug & Play, 1 RU

    Manufacturer: Corning
    Manufacturer #: CPP-M3-01U
    SKU: 25237133
    $83.76
    Checking Pricing
         
    Height (Inches):1.75 in.
    No. of Panels:3
    Accommodates:(3) CCH Plug And Play System Modules
    Rack Units:1
    Use With:CCH Connector Panels; CCH Plug; Play System Modules
    Width (Inches):19 in.
    Depth (Inches):0.4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CPP-M3-01U
    • Mounting Style Rack Mount
    • Type Rack-Mountable
    • Rack Units 1
    • Accommodates (3) CCH Plug And Play System Modules
    • Brand CCH
    • Depth (Inches) 0.4 in.
    • Height (Inches) 1.75 in.
    • No. of Panels 3
    • Width (Inches) 19 in.
    • For Use With CCH Connector Panels; CCH Plug and Play System Modules
    • Use With CCH Connector Panels; CCH Plug; Play System Modules
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    CPP Rack Mount Hardware, (3) CCH Plug And Play System Modules, Rack Mount, Rack Units: 1