Allen Tel GB372 Rack Mount Fiber Optic Cabinet | Graybar Store
Allen Tel - Rack Mount Fiber Optic Cabinet - GB372
+ / - Hover over image to Zoom
Other Views

    Rack Mount Fiber Optic Cabinet

    Manufacturer: Allen Tel
    Manufacturer #: GB372
    SKU: 25275436
    $396.82
    Checking Pricing
         
    Rack Units:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB372
    • Rack Units 2
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Rack mount 2 RU fiber optic cabinet that can accommodate nine (9) panels with up to 72-port capacity with duplex panels.
    • Includes 2 fiber management spools
    • Adapter panels snap in for easy installation, removal and expansion
    • Quick installation and cost effective
    • All Rack Mount cabinets come with sliding tray
    • Comes with dust proof entries
    • Includes all mounting hardware and wire management
    • 16 gauge steel construction
    • Color: Black