Hubbell Premise Wiring FPR3SP Rack Mount Fiber Enclosure | Graybar Store
Hubbell Premise Wiring - Rack Mount Fiber Enclosure - FPR3SP
+ / - Hover over image to Zoom
Other Views

    Rack Mount Fiber Enclosure

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: FPR3SP
    SKU: 99442071
    $239.56
    Checking Pricing
         
    No. of Panels:18
    Width (Inches):17 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # FPR3SP
    • Enclosure Color Black
    • Latch Optional Field-Installable Lock Kit
    • No. of Panels 18
    • Width (Inches) 17 in.
    Product Overview:
    Six-Pack fiber optic interconnect shelf with recessed patch cord protection.
    Shelf is 1.75 H x 17 W x 11 inch D. Shelf accepts up to (3) six-pack adapter panels.