Panduit FRME3 Opticom® Enclosure, Fiber Optic, Rack Mount, 3 RU | Graybar Store
Panduit - Opticom® Enclosure, Fiber Optic, Rack Mount, 3 RU - FRME3
+ / - Hover over image to Zoom
Other Views

    Opticom® Enclosure, Fiber Optic, Rack Mount, 3 RU

    Manufacturer: Panduit
    Manufacturer #: FRME3
    SKU: 22049483
    $241.12
    Checking Pricing
         
    Rack Units:3
    No. of Panels:9
    Height (Inches):5 in.
    Color:Black
    Depth (Inches):11.8 in.
    Use With:Standard 19 in EIA Rack or Cabinet; Standard 23 in EIA Rack or Cabinet
    Width (Inches):17 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRME3
    • Color Black
    • Mounting Style Rack Mount
    • Type Rack Mount Fiber Enclosure
    • Rack Units 3
    • Brand Opticom
    • Depth (Inches) 11.8 in.
    • Enclosure Color Black
    • Height (Inches) 5 in.
    • No. of Panels 9
    • Width (Inches) 17 in.
    • Material Steel
    • Includes Sliding Tray
    • Use With Standard 19 in EIA Rack or Cabinet; Standard 23 in EIA Rack or Cabinet
    • SKU Spec Sheet
      FRME3 Specification Sheet
      FRME3 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Opticom® FRME Rack Mount Fiber Enclosure, Steel, Black, Rack Mount, Rack Units: 3