Panduit FCE2U Opticom® QuickNet™ Enclosure, Fiber Cassette, Rack Mount, (8) Cassettes | Graybar Store
Panduit - Opticom® QuickNet™ Enclosure, Fiber Cassette, Rack Mount, (8) Cassettes - FCE2U
+ / - Hover over image to Zoom
Other Views

    Opticom® QuickNet™ Enclosure, Fiber Cassette, Rack Mount, (8) Cassettes

    Manufacturer: Panduit
    Manufacturer #: FCE2U
    SKU: 25180697
    $264.88
    Checking Pricing
         
    Rack Units:2
    Width (Inches):17.6 in.
    Accommodates:(8) QuickNet Cassettes, FAP Adapter Panels or FOSM Splice Modules
    Height (Inches):3.48 in.
    Color:Black
    Depth (Inches):16.3 in.
    Use With:FAP Adapter Panels; FOSM Splice Modules; QuickNet Cassettes
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FCE2U
    • Color Black
    • Mounting Style Rack Mount
    • Type Fiber Cassette
    • Rack Units 2
    • Accommodates (8) QuickNet Cassettes, FAP Adapter Panels or FOSM Splice Modules
    • Brand Opticom and QuickNet
    • Depth (Inches) 16.3 in.
    • Enclosure Color Black
    • Height (Inches) 3.48 in.
    • Width (Inches) 17.6 in.
    • For Use With FAP Adapter Panels; FOSM Splice Modules; QuickNet Cassettes
    • Includes Fiber Optic Routing Kit
    • Use With FAP Adapter Panels; FOSM Splice Modules; QuickNet Cassettes
    • SKU Spec Sheet
      FCE2U Specification Sheet
      FCE2U Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Opticom® FCE Rack Mount Fiber Cassette Enclosure, (8) QuickNet Cassettes, FAP Adapter Panels or FOSM Splice Modules, Black, Rack Mount, Rack Units: 2