Leviton 5R4UM-F15 Opt-X® 1000i Fiber Optic Enclosure, Rack Mount, Black, 4 RU | Graybar Store
Leviton - Opt-X® 1000i Fiber Optic Enclosure, Rack Mount, Black, 4 RU - 5R4UM-F15
+ / - Hover over image to Zoom
Other Views

    Opt-X® 1000i Fiber Optic Enclosure, Rack Mount, Black, 4 RU

    Manufacturer: Leviton
    Manufacturer #: 5R4UM-F15
    SKU: 25389508
    $583.29
    Checking Pricing
         
    Rack Units:4
    Color:Black
    Depth (Inches):15 in.
    Use With:(1) RU Retrofit Sliding Trays; 2 RU Retrofit Sliding Trays
    Mounting Type:Rack Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5R4UM-F15
    • Color Black
    • Type Rack Mount
    • Rack Units 4
    • Brand Opt-X 1000i SDX
    • Depth (Inches) 15 in.
    • Enclosure Color Black Powder Coat
    • Latch Optional Field-Installable Lock Kit
    • Mounting Type Rack Mount
    • Use With (1) RU Retrofit Sliding Trays; 2 RU Retrofit Sliding Trays
    • SKU Spec Sheet
      5R4UM-F15 Specification Sheet
      5R4UM-F15 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Rack Mount Enclosure, Black, Rack Mount