Tyco 557548-1 Rack Mount Cable Support Bar, 5 Inch Deep | Graybar Store
Tyco - Rack Mount Cable Support Bar, 5 Inch Deep - 557548-1
+ / - Hover over image to Zoom
Other Views

    Rack Mount Cable Support Bar, 5 Inch Deep

    Manufacturer: Tyco
    Manufacturer #: 557548-1
    SKU: 93171057
    $17.87
    Checking Pricing
         
    Depth (Inches):5
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tyco
    • Manufacturer # 557548-1
    • Color Black
    • Type Rack Mount Cable Support Bar
    • Depth (Inches) 5
    Product Overview:
    Rack mount cable support bar is 5 inch D.
    Rack mount cable support bar is black anodized steel with black carbon steel screws.