Tyco - Rack Mount Cable Support Bar, 2 Inch Deep - 406042-1
+ / - Hover over image to Zoom
Other Views

Rack Mount Cable Support Bar, 2 Inch Deep

Manufacturer: Tyco
Manufacturer #: 406042-1
SKU: 99489376
Checking Pricing
     
Depth (Inches):2.5
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Tyco
  • Manufacturer # 406042-1
  • Color Black
  • Type Rack Mount Cable Support Bar
  • Depth (Inches) 2.5
Product Overview:
Rack mount cable support bar is 2.5 inch D.
Rack mount cable support bar is black anodized steel with black carbon steel screws.