Preformed Line Products RDC6A COYOTE® Axcess Solution Network Cabinet, Rack Mount, 2 RU | Graybar Store
Preformed Line Products - COYOTE® Axcess Solution Network Cabinet, Rack Mount, 2 RU - RDC6A
+ / - Hover over image to Zoom
Other Views

    COYOTE® Axcess Solution Network Cabinet, Rack Mount, 2 RU

    Manufacturer: Preformed Line Products
    Manufacturer #: RDC6A
    SKU: 25170983
    Price pending
    Checking Pricing
         
    Height (Inches):3.5 in.
    Rack Units:2
    Use With:Fiber Splicers
    Width (Inches):17 in.
    Depth (Inches):14 in.
    Door Style:Clear Front
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # RDC6A
    • Type Rack Mount Cabinet
    • Rack Units 2
    • Brand COYOTE
    • Depth (Inches) 14 in.
    • Door Style Clear Front
    • Height (Inches) 3.5 in.
    • Width (Inches) 17 in.
    • Use With Fiber Splicers
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    COYOTE® Rack Mount Cabinet, Width (Inches): 17 in, Height (Inches): 3.5 in, Depth (Inches): 14 in, Clear Front, Rack Units: 2