Bogen RPKUTI1 Rack Mount and Security Security Kit ONLY | Graybar Store
Bogen - Rack Mount and Security Security Kit ONLY - RPKUTI1
+ / - Hover over image to Zoom
Other Views

    Rack Mount and Security Security Kit ONLY

    Manufacturer: Bogen
    Manufacturer #: RPKUTI1
    SKU: 25010245
    $37.81
    Checking Pricing
         
    Additional Features:Kit Only
    Color:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # RPKUTI1
    • Color Steel
    • Additional Features Kit Only
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Bogen RPKUTI1 Cover Kit, Rack Mount And Security, Width: 1-3/4 IN Security Cover, 2-3/8 IN Rack Ear (Each), Length: 10-1/2 IN Security Cover, 4-1/8 IN W Rack Ear (Each), Height: 2-3/8 IN Security Cover, 5-1/4 IN Rack Ear (Each), Mounting Component: Screw