DITEK DTK-RM16NM Rack Mount Analog Video Surge Protector, 19 in. | Graybar Store
DITEK - Rack Mount Analog Video Surge Protector, 19 in. - DTK-RM16NM
+ / - Hover over image to Zoom
Other Views

    Rack Mount Analog Video Surge Protector, 19 in.

    Manufacturer: DITEK
    Manufacturer #: DTK-RM16NM
    SKU: 22085394
    $332.85
    Checking Pricing
         
    Size:19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DITEK
    • Manufacturer # DTK-RM16NM
    • Size 19 in.
    • Country of Origin US - USA
    Product Overview:
    CCTV protector (19 inch rackmount 16 position, cctv protector with bnc i/o) 16 port