Pentair Hoffman P19SH68B Adjustable Shelf, Steel, Rack-Mount, 19.68 x 17.32 x 30.71 in. | Graybar Store
Pentair Hoffman - Adjustable Shelf, Steel, Rack-Mount, 19.68 x 17.32 x 30.71 in. - P19SH68B
+ / - Hover over image to Zoom
Other Views

    Adjustable Shelf, Steel, Rack-Mount, 19.68 x 17.32 x 30.71 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: P19SH68B
    SKU: 22078332
    $239.31
    Checking Pricing
         
    Color:Black
    Size:19.68 L x 17.32 W x 30.71 D in
    Rack Units:1
    Length:19.68 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # P19SH68B
    • Color Black
    • Size 19.68 L x 17.32 W x 30.71 D in
    • Type Rack-Mount Adjustable Shelf
    • Rack Units 1
    • Finish Textured Polyester Powder
    • Length 19.68 in.
    • Width 17.32 in
    • Material Steel
    Product Overview:
    Hoffman® Rack Mount Adjustable Shelf, Size: 19.68 L x 17.32 W x 30.71 D in, Black, Steel, Textured Polyester Powder, Rack Units: 1