APC (Schneider Electric) NBRK0451 NetBotz Monitor, Rack-Mount, 93 mm D | Graybar Store
APC (Schneider Electric) - NetBotz Monitor, Rack-Mount, 93 mm D - NBRK0451
+ / - Hover over image to Zoom
Other Views

    NetBotz Monitor, Rack-Mount, 93 mm D

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: NBRK0451
    SKU: 25358648
    $1,964.16
    Checking Pricing
         
    Depth (Inches):93 mm
    Width (mm):432 mm
    Height (mm):43 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # NBRK0451
    • Type Rack Monitor
    • Depth (Inches) 93 mm
    • Height (mm) 43 mm
    • Width (mm) 432 mm
    • Includes Country-Specific Detachable Power Cord; Documentation CD; Installation Guide; Rack Mounting Brackets; Temperature/Humidity Sensor
    Product Overview:
    Rack Monitor