APC (Schneider Electric) AP5717 LCD Console with Keyboard and Mouse, Rack-Mountable, 17 in. | Graybar Store
APC (Schneider Electric) - LCD Console with Keyboard and Mouse, Rack-Mountable, 17 in. - AP5717
+ / - Hover over image to Zoom
Other Views

    LCD Console with Keyboard and Mouse, Rack-Mountable, 17 in.

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP5717
    SKU: 25398354
    $1,292.44
    Checking Pricing
         
    Height (Inches):1.73 in.
    Rack Units:1
    Size:18.97 W x 24.17 D x 1.73 H in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP5717
    • Color Black
    • Size 18.97 W x 24.17 D x 1.73 H in
    • Type Rack LCD Console
    • Rack Units 1
    • Height (Inches) 1.73 in.
    • Width 18.97 in
    • Includes C13-C14 Power Cord; Documentation CD; Firmware Upgrade Cable; Installation Guide; NEMA 5-15 Power Cord; PS2 KVM Cable; Single-User Rack Mount Kit; USB Cable; USB KVM Cable
    Product Overview:
    Rack LCD Console, Size: 18.97 W x 24.17 D x 1.73 H in, Black, Rack Units: 1