Chatsworth 31473-712 Rack Kit | Graybar Store
Chatsworth - Rack Kit - 31473-712
+ / - Hover over image to Zoom
Other Views

    Rack Kit

    Manufacturer: Chatsworth
    Manufacturer #: 31473-712
    SKU: 25389483
    $198.70
    Checking Pricing
         
    Length:54 in.
    Packaging:1
    Additional Features:(2) End Caps; (6) J-Bolts; 54 in Universal Cable Runway; Rack to Runway Mounting Plate; Wall Angle Support Bracket
    Width (Inches):12
    Depth:6 in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 31473-712
    • Color Black
    • Additional Features (2) End Caps; (6) J-Bolts; 54 in Universal Cable Runway; Rack to Runway Mounting Plate; Wall Angle Support Bracket
    • Depth 6 in
    • Length 54 in.
    • Materials Steel
    • Width (Inches) 12
    • Packaging 1
    • Country of Origin US - USA
    Product Overview:
    CPI® Rack Kit, Black, Width (Inches): 12 in, Length: 54 in, Steel, Packing Quantity: 1
    3-Phase, 4-Wire, And 1-Phase, 3-Wire Interiors Available; Branch Circuit Filler Plates Provide Fast And Easy Installation; Fully And Series-Rated Systems are Available; Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Panelboards Available Wi