Newton Instrument - Ground Bar, Rack Mount, 19 in. - 0040280013
+ / - Hover over image to Zoom
Other Views

Ground Bar, Rack Mount, 19 in.

Manufacturer: Newton Instrument
Manufacturer #: 0040280013
SKU: 88187119
$69.36
Checking Pricing
     
Length:19 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Newton Instrument
  • Manufacturer # 0040280013
  • Length 19 in
Product Overview:
Ground and Splice Bar, 19 in.