Panduit DPFP1 Rack Filler Panels | Graybar Store
Panduit - Rack Filler Panels - DPFP1
+ / - Hover over image to Zoom
Other Views

    Rack Filler Panels

    Manufacturer: Panduit
    Manufacturer #: DPFP1
    SKU: 94036858
    $16.97
    Checking Pricing
         
    Rack Units:1
    Height (Inches):1.8 in.
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DPFP1
    • Type Rack Filler Panel
    • Rack Units 1
    • Finish Powder Coated
    • Height (Inches) 1.8 in.
    • Materials Steel
    • Width (Inches) 19 in.
    Product Overview:
    Filler Panel 1 Rack Unit. Reserve rack space for future use. Mount to standard EIA 19 inch racks or cabinets.