Chatsworth Products Inc. 10565-712 Rack Extension Kit, Black, 12 in. H | Graybar Store
Chatsworth Products Inc. - Rack Extension Kit, Black, 12 in. H - 10565-712
+ / - Hover over image to Zoom
Other Views

    Rack Extension Kit, Black, 12 in. H

    Manufacturer: Chatsworth Products Inc.
    Manufacturer #: 10565-712
    SKU: 25185178
    $264.25
    Checking Pricing
         
    Height (Inches):12 in.
    Material:Steel
    Rack Units:4
    Size:12 H in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth Products Inc.
    • Manufacturer # 10565-712
    • Color Black
    • Size 12 H in
    • Type Rack Extension Kit
    • Rack Units 4
    • Height (Inches) 12 in.
    • Material Steel
    • Includes (2) Rack Channels; (4) Plates; Assembly Hardware
    Product Overview:
    Rack Extension Kit, Size: 12 H in, Black, Steel, Rack Units: 4