Tripp Lite SR42UBCL Rack Enclosure Cabinet | Graybar Store
Tripp Lite - Rack Enclosure Cabinet - SR42UBCL
+ / - Hover over image to Zoom
Other Views

    Rack Enclosure Cabinet

    Manufacturer: Tripp Lite
    Manufacturer #: SR42UBCL
    SKU: 25369861
    $2,049.98
    Checking Pricing
         
    Height (Inches):78.5
    Color:Black
    Depth (Inches):43
    Rack Units:42
    Use With:Network and Telecommunication Equipment
    Width (Inches):23.63
    Material:Steel (Frame)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SR42UBCL
    • Color Black
    • Type Side Panel
    • Rack Units 42
    • Depth (Inches) 43
    • Height (Inches) 78.5
    • Width (Inches) 23.63
    • Material Steel (Frame)
    • Use With Network and Telecommunication Equipment
    • Country of Origin CN - China
    Product Overview:
    Rack Enclosure Cabinet, Black, Floor Mount, Steel (Frame), Rack Units: 42, Width (Inches): 23.63 in