Chatsworth Products Inc. - Rack Channel Standoff - 12309-503
+ / - Hover over image to Zoom
Other Views

Rack Channel Standoff

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 12309-503
SKU: 99480066
Checking Pricing
     
Height (Inches):5.25 in
Color:Transparent
Depth (Inches):3 in
Rack Units:3
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 12309-503
  • Color Transparent
  • Rack Units 3
  • Depth (Inches) 3 in
  • Height (Inches) 5.25 in
Product Overview:
Rack Channel Standoff, Transparent, Electronic Component Positioning, Rack Units: 3 RU