Chatsworth Products Inc. 12309-501 Rack Channel Standoff, 3 in. Channel, 3 in. D, Clear, 1 RU | Graybar Store
Chatsworth Products Inc. - Rack Channel Standoff, 3 in. Channel, 3 in. D, Clear, 1 RU - 12309-501
+ / - Hover over image to Zoom
Other Views

    Rack Channel Standoff, 3 in. Channel, 3 in. D, Clear, 1 RU

    Manufacturer: Chatsworth Products Inc.
    Manufacturer #: 12309-501
    SKU: 99480065
    $36.25
    Checking Pricing
         
    Height (Inches):1.75 in.
    Color:Transparent
    Depth (Inches):3
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth Products Inc.
    • Manufacturer # 12309-501
    • Color Transparent
    • Application Electronic Component Positioning
    • Type Rack Channel Standoffs
    • Rack Units 1
    • Channel Material Aluminum
    • Depth (Inches) 3
    • Height (Inches) 1.75 in.
    Product Overview:
    Rack Channel Standoff, Transparent, Electronic Component Positioning, Rack Units: 1