Chatsworth 12310-501 Rack Channel Standoff, 3 in. Channel, 6 in. D, Clear, 1 RU | Graybar Store
Chatsworth - Rack Channel Standoff, 3 in. Channel, 6 in. D, Clear, 1 RU - 12310-501
+ / - Hover over image to Zoom
Other Views

    Rack Channel Standoff, 3 in. Channel, 6 in. D, Clear, 1 RU

    Manufacturer: Chatsworth
    Manufacturer #: 12310-501
    SKU: 99480061
    $41.23
    Checking Pricing
         
    Color:Clear
    Depth (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12310-501
    • Color Clear
    • Application Electronic Component Positioning
    • Type Rack Channel Standoffs
    • Channel Material Aluminum
    • Depth (Inches) 6 in.
    • Country of Origin US - USA
    Product Overview:
    Rack Channel Standoff, Clear, Electronic Component Positioning, Rack Units: 1