Chatsworth Products Inc. - Rack Channel Standoff, 3 in. Channel, 3 in. D, Black, 4 RU - 12309-704
+ / - Hover over image to Zoom
Other Views

Rack Channel Standoff, 3 in. Channel, 3 in. D, Black, 4 RU

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 12309-704
SKU: 25110362
$58.04
Checking Pricing
     
Height (Inches):7 in.
Color:Black
Depth (Inches):3
Rack Units:4
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 12309-704
  • Color Black
  • Rack Units 4
  • Depth (Inches) 3
  • Height (Inches) 7 in.
Product Overview:
Rack Channel Standoff, Black, Electronic Component Positioning, Rack Units: 4