Chatsworth Products Inc. - Rack Channel Standoff, 3 in. Channel, Black, 3 RU - 12309-703
+ / - Hover over image to Zoom
Other Views

Rack Channel Standoff, 3 in. Channel, Black, 3 RU

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 12309-703
SKU: 25110361
$49.81
Checking Pricing
     
Height (Inches):5.25 in
Color:Black
Depth (Inches):3 in
Rack Units:3
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 12309-703
  • Color Black
  • Rack Units 3
  • Depth (Inches) 3 in
  • Height (Inches) 5.25 in
Product Overview:
Rack Channel Standoff, Black, Electronic Component Positioning, Rack Units: 3 RU