Chatsworth 12310-704 Rack Channel Standoff, 3 in. Channel, 6 in. D, Black, 4 RU | Graybar Store
Chatsworth - Rack Channel Standoff, 3 in. Channel, 6 in. D, Black, 4 RU - 12310-704
+ / - Hover over image to Zoom
Other Views

    Rack Channel Standoff, 3 in. Channel, 6 in. D, Black, 4 RU

    Manufacturer: Chatsworth
    Manufacturer #: 12310-704
    SKU: 22057824
    $74.64
    Checking Pricing
         
    Height (Inches):7 in.
    Color:Black
    Depth (Inches):6
    Rack Units:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12310-704
    • Color Black
    • Application Electronic Component Positioning
    • Type Rack Channel Standoffs
    • Rack Units 4
    • Channel Material Aluminum
    • Depth (Inches) 6
    • Height (Inches) 7 in.
    Product Overview:
    Rack Channel Standoff, Black, Electronic Component Positioning, Rack Units: 4